This item is Discontinued.

Carolines Treasures Carolines Treasures SS7002CHF 28 x 40 in. Chow Chow Flag Canvas House Size SS7002CHF

Carolines Treasures SS7002CHF 28 x 40 in. Chow Chow Flag Canvas House Size (Discontinued)

  • Mfr # SS7002CHF
  • Zoro # G403707213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7002CHF
Zoro #
G403707213
UPC #
705332080729
Country of Origin
China

Description

Features
  • Design - Chow Chow.
  • Chow Chow Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • These flags are only sold online and in specialty boutiques.
  • This flag is much heavier than most flags currently being sold by other manufacturers.
  • This flag is fade resistant and weather proof.
  • Each Flag contains a tab sewn into the sleeve for it to attach to the top of the decorative flag pole. This flag is a decorative flag that is referred to as a sleeve pole flag. Our heavier weight allows the flag to hang heavier on the pole and stand up to constant wind. Two needle hem surrounds the flag to help stop fraying.
  • Dimension - 28 x 0.01 x 40 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.