Shop CAROLINES TREASURES

Carolines Treasures SS8053MAT 18 x 27 in. Rottweiler Indoor Outdoor Mat

  • Mfr # SS8053MAT

  • Zoro # G203699909


product price:  $44.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS8053MAT
Zoro #
G203699909
UPC #
705332133593
Country of Origin
China

Description

Features
  • Indoor / Outdoor floor mat
  • Design - Rottweiler
  • Action Back Felt Floor Mat / Carpet / Rug.
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
  • The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
  • Durable and fade resistant.
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
  • Wash with soap & water.
  • Dimension - 18 x 0.15 x 27 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.