Carolines Treasures SS8226APRON German Wirehaired Pointer Apron - 27 x 31 in.

  • Mfr # SS8226APRON

  • Zoro # G803681151


product price:  $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8226APRON
Zoro #
G803681151
UPC #
705332011587
Country of Origin
China

Description

Features
  • Apron, Bib Style.
  • 100 percent Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband.
  • These bib style aprons are not just for cooking - they are also great for cleaning, gardening, art projects, and other activities, too.
  • Design - German Wirehaired Pointer.
  • Dimension - 31 x 0.01 x 27 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.