Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SS8453JMAT Maltese Doormat - 24 x 36 in.
- Mfr # SS8453JMAT
- Zoro # G003697297
product price:Â
$
59.35
/ea
Key Features
Surface Design
Maltese
Size
36 x 0.25 x 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS8453JMAT
- Zoro #
- G003697297
- UPC #
- 705332197960
- Country of Origin
- China
- Surface Design
- Maltese
Dimensions
- Size
- 36 x 0.25 x 24 in
Description
Features
- Permanently dyed and fade resistant.
- Great for the front door or the back door.
- Use this mat inside or outside.
- Use a garden hose or power washer to chase the dirt off of the mat.
- Do not scrub with a brush.
- Use the Vacuum on floor setting.
- Clean stain with a cleaner that does not produce suds.
- Design - Maltese.
- Dimension - 36 x 0.25 x 24 in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.