Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SS8599MAT 18 x 27 in. Fox Terrier Indoor Outdoor Doormat
- Mfr # SS8599MAT
- Zoro # G003699550
product price:Â
$
34.19
/ea
Key Features
Color
Black
Size
18 x 0.15 x 27 in
Surface Design
Fox Terrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS8599MAT
- Zoro #
- G003699550
- UPC #
- 705332134613
- Country of Origin
- China
- Color
- Black
- Surface Design
- Fox Terrier
Dimensions
- Size
- 18 x 0.15 x 27 in
Description
Action back felt floor mat / carpet / rug that is made and printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with soap & water.
Features- Durable and fade resistant.
- Indoor and outdoor mat.
- Design - Fox Terrier
- Dimension - 18 x 0.15 x 27 in.
- Item Weight - 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.