This item is Discontinued.

Carolines Treasures Carolines Treasures SS8674PW1414 French Bulldog Decorative Fabric Pillow SS8674PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS8674PW1414 French Bulldog Decorative Fabric Pillow (Discontinued)

Mfr # SS8674PW1414
Zoro # G703722930
UPC # 615872505920
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS8674PW1414
Zoro #
G703722930
UPC #
615872505920
Country of Origin
China

Description

Features
  • Type - Decorative Fabric Pillow.
  • Design - French Bulldog.
  • Indoor or Outdoor pillow made of a heavy weight canvas.
  • Has the feel of Sunbrella fabric.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type fabric used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Dimension - 14 x 2 x 14 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.