Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SS8836PILLOWCASE 20.5 x 30 in. Border Collie Moisture Wicking Fabric Standard Pillowcase
- Mfr # SS8836PILLOWCASE
- Zoro # G603722078
product price:Â
$
35.69
/ea
Key Features
Fill Weight
0.35 lbs
Color
White
Design
Border Collie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS8836PILLOWCASE
- Zoro #
- G603722078
- UPC #
- 705332144872
- Country of Origin
- China
- Fill Weight
- 0.35 lbs
- Color
- White
- Design
- Border Collie
Description
Features
- Standard White on back with artwork on the front of the pillowcase
- Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
- Design - Border Collie
- Material - Moisture Wicking
- Wash cold and dry medium
- No ironing required
- Dimension - 30 x 0.1 x 20.5 in.
- Item Weight - 0.35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.