This item is Discontinued.

Carolines Treasures Carolines Treasures SS8920PW1216 Corgi Indoor & Outdoor Decorative Fabric Pillow - 12 x 16 in. SS8920PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS8920PW1216 Corgi Indoor & Outdoor Decorative Fabric Pillow - 12 x 16 in. (Discontinued)

Mfr # SS8920PW1216
Zoro # G803722540
UPC # 705332242462
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS8920PW1216
Zoro #
G803722540
UPC #
705332242462
Country of Origin
China

Description

Features
  • 100 percent Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type material and can be used indoors or outdoors.
  • Mildew resistant, stain resistant, fade resistant and Machine washable.
  • Made in the USA.
  • These are all handmade and may vary slightly in size.
  • Design - Corgi.
  • Dimension - 16 x 12 x 12 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.