Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures VHA3026TH68 Airstream Camper Camping Wander Leash or Key Holder
- Mfr # VHA3026TH68
- Zoro # G703908594
product price:Â
$
44.99
/ea
Key Features
Weight
1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHA3026TH68
- Zoro #
- G703908594
- UPC #
- 638508793430
- Country of Origin
- China
Details
- Weight
- 1 lbs
Description
Airstream Camper Camping Wander Leash or Key Holder
The Triple Hook Leash Holder measures 6 inches wide by 9 inches high. The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2 .5 inches from the base. The hooks opens about 1 inch. A hanger is attached to the metal plate and is about 1 .5 inches long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys, leashes or just about anything.
Specifications- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.