Shop CAROLINES TREASURES
See all product information
Create Account
Chihuahua Winter Snowflakes Holiday Set of 2 Cup Holder Car Coaster
- Mfr # SS4612CARC
- Zoro # G709247468
product price:Â
$
26.29
/pk 2, $13.15/ea
Key Features
Height
2.5 in
Length
2.5 in
Width
0.25 in
Weight
0.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS4612CARC
- Zoro #
- G709247468
- UPC #
- 638508592729
- Country of Origin
- China
- Weight
- 0.75 lbs