Shop CAROLINES TREASURES
See all product information
Create Account
JMK1103PLMT Blue Crab Fabric Placemat
- Mfr # JMK1103PLMT
- Zoro # G303761551
product price:Â
$
36.55
/ea
Key Features
Dimensions
11 x 0.1 x 18 in
Weight
0.25 lbs
Color
Blue
Design
Blue Crab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMK1103PLMT
- Zoro #
- G303761551
- UPC #
- 615872950010
- Country of Origin
- China
Dimensions
- Dimensions
- 11 x 0.1 x 18 in
Details
- Weight
- 0.25 lbs
- Color
- Blue
- Design
- Blue Crab
Description
Features
- Fabric Placemat maked made from a polyester fabric.
- Dyed with our designs and washable in your clothes washer.
- No Ironing required. Wash cold water.
- Stain resistant.
- Add artwork to your table and compliment it with our napkins and dinnerware.
- Design - Blue Crab
- Artist - Jean McKee
- Dimension - 11 L x 0.01 W x 18 H in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.