Shop CAROLINES TREASURES
See all product information
Create Account
JMK1287APRON Butterflies Butterfly Apron
- Mfr # JMK1287APRON
- Zoro # G003680923
product price:Â
$
35.35
/ea
Key Features
Weight
0.25 lbs
Design
Butterflies Butterfly
Color
White
Size
31 x 0.1 x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMK1287APRON
- Zoro #
- G003680923
- UPC #
- 615872966714
- Country of Origin
- China
- Weight
- 0.25 lbs
- Design
- Butterflies Butterfly
- Color
- White
Dimensions
- Size
- 31 x 0.1 x 27 in
Description
Features
- Bib Style.
- 100% Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband.
- These bib style aprons are not just for cooking - they are also great for cleaning, gardening, art projects, and other activities, too.
- Design - Butterflies Butterfly.
- Artist - Jean McKee
- Dimension - 31 L x 0.01 W x 27 H in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.