Shop CAROLINES TREASURES
See all product information
Create Account
JMK1306HRM2858 Alligator Smiles Indoor & Outdoor Runner Mat; 28 x 58 in.
- Mfr # JMK1306HRM2858
- Zoro # G803699521
product price:Â
$
76.69
/ea
Key Features
Surface Design
Alligator Smiles
Size
58 x 0.2 x 28 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMK1306HRM2858
- Zoro #
- G803699521
- UPC #
- 615872994946
- Country of Origin
- China
- Surface Design
- Alligator Smiles
- Color
- Black
Dimensions
- Size
- 58 x 0.2 x 28 in
Description
Features
- Indoor/Outdoor action back felt runner floor mat.
- Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with cleaner that does not produce suds & water.
- Use pressure with water from a garden hose or even a power washer to remove dirt.
- Vacuum like you would hardwood floors.
- Design - Alligator Smiles
- Artist - Jean McKee
- Dimension - 58 L x 0.2 W x 28 H in.
- Item Weight - 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.