Shop CAROLINES TREASURES
Create Account
KJ1226PK-8808 Yorkie & Yorkshire Terrier Zippered Insulated School Washable and Stylish Lunch Bag Cooler
- Mfr # KJ1226PK-8808
- Zoro # G003881399
product price:Â
$
36.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KJ1226PK-8808
- Zoro #
- G003881399
- UPC #
- 615872869541
- Country of Origin
- China
- Item
- Lunch Bag Cooler
Description
Features
- Pink Insulated Cooler Lunch Bag
- 600 denier polyester/pvc, zippered main compartment
- Color matched handles and zipper
- Aluminum foil insulated interior
- Six pack or great lunch cooler
- Front pocket, Gusseted bottom.
- Design - Yorkie / Yorkshire Terrier
- Dimension - 15 x 4 x 7 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.