8029341 Latitude Beverage Bottle 0.5 gal Red

  • Mfr # 8029341
  • Zoro # G303881396
product price: 
$
37.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8029341
Zoro #
G303881396
UPC #
34223312855
Country of Origin
El Salvador

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Specifications
  • Country of Origin: EL Salvador
  • Product Type: Beverage Bottle
  • Capacity: 0.5 gal.
  • Color: Red
  • Reusability: Reusable
  • Weight: 0.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews