Shop CAROLINES TREASURES
See all product information
Create Account
Letter I Flowers Pink Teal Green Initial Leash and Key Holder
- Mfr # CJ2011-ISH4
- Zoro # G709878211
product price:Â
$
25.95
/ea
Key Features
Hook Base Width
2 in
Hook Height
7 in
Color
Green
Overall Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJ2011-ISH4
- Zoro #
- G709878211
- UPC #
- 615872993697
- Country of Origin
- China
- Color
- Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.