Shop CAROLINES TREASURES
See all product information
Create Account
MW1164APRON Dressed in Black Pelican Apron
- Mfr # MW1164APRON
- Zoro # G903698530
product price:Â
$
47.39
/ea
Key Features
Size
31 x 0.1 x 27 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW1164APRON
- Zoro #
- G903698530
- UPC #
- 638508240880
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 31 x 0.1 x 27 in
Description
Features
- Dressed in Black Pelican Apron
- Apron Bib Style
- 100 % Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband
- These bib style aprons are not just for cooking
- They are also great for cleaning, gardening, art projects and other activities
- Dimension: 31" H x 0.1" W x 27" L
- Weight: 0.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.