Shop CAROLINES TREASURES
See all product information
Create Account
MW1165PILLOWCASE On The Loose Brown Cow Moisture Wicking Fabric Standard Pillowcase
- Mfr # MW1165PILLOWCASE
- Zoro # G503870565
product price:Â
$
43.99
/ea
Key Features
Design
On the Loose Brown Cow
Color
Brown
Fill Weight
0.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW1165PILLOWCASE
- Zoro #
- G503870565
- UPC #
- 615872813230
- Country of Origin
- China
- Design
- On the Loose Brown Cow
- Color
- Brown
- Fill Weight
- 0.25 lbs
Description
Features
- Standard White on back with artwork on the front of the pillowcase
- Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
- Wash cold and dry medium.
- No ironing required.
- Design - On the Loose Brown Cow
- Moisture wicking Fabric standard pillowcase
- Dimension - 30 x 0.15 x 20.5 in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.