Octopus Welcome Indoor or Outdoor Mat - 18 x 27 in.
- Mfr # BB8553MAT
- Zoro # G209563471
product price:Â
$
58.65
/ea
Key Features
Mat Type
Indoor/Outdoor
Surface Design
Octopus
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB8553MAT
- Zoro #
- G209563471
- UPC #
- 652259002603
- Country of Origin
- China
- Mat Type
- Indoor/Outdoor
- Surface Design
- Octopus
- Color
- Multicolor
Dimensions
- Size
- 18 x 27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.