PPD3014JMAT 24 x 36 in. Fall Sunflower Surprise Indoor or Outdoor Mat
- Mfr # PPD3014JMAT
- Zoro # G203697646
Key Features
Specifications
Details
- MFR #
- PPD3014JMAT
- Zoro #
- G203697646
- UPC #
- 194030385210
- Country of Origin
- China
- Surface Design
- Fall Sunflower Surprise
Dimensions
- Size
- 24 x 36 in
Description
Fall Sunflower Surprise Indoor or Outdoor Mat
Indoor or outdoor floor mat 24 inch by 36 inch action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a power washer. Use cleaner that does not produce suds.
Specifications- Design: Fall Sunflower Surprise
- Size: 24" x 36"
- Weight: 4 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.