This item is Discontinued.

Carolines Treasures Carolines Treasures PPP3085CNL 6 x 4 in. Dachshund Christmas Jingle Ceramic Night Light PPP3085CNL

Carolines Treasures PPP3085CNL 6 x 4 in. Dachshund Christmas Jingle Ceramic Night Light (Discontinued)

  • Mfr # PPP3085CNL
  • Zoro # G004120145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPP3085CNL
Zoro #
G004120145
UPC #
194030372593
Country of Origin
China

Description

Dachshund Christmas Jingle Ceramic Night Light

Artwork Ceramic Night Light is perfect for any room in the house. The front of the night light is six inches high by 4 inches wide. Two included screws hold the tile into a holder. A bulb is included and the holder measures 3 inches deep. UL approved.

Specifications
  • Design: Dachshund Christmas Jingle
  • Size: 6 x 4 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.