PRS4039MAT 18 x 27 in. Rooster & Water Pump Indoor or Outdoor Mat
- Mfr # PRS4039MAT
- Zoro # G703698358
Key Features
Specifications
Details
- MFR #
- PRS4039MAT
- Zoro #
- G703698358
- UPC #
- 194030386750
- Country of Origin
- China
- Surface Design
- Rooster & Water Pump
Dimensions
- Size
- 18 x 27 in
Description
Rooster & Water Pump Indoor or Outdoor Mat
Indoor / Outdoor Floor Mat 18 inch by 27 inch Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.
Specifications- Design: Rooster & Water Pump
- Size: 18" x 27"
- Weight: 2.1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.