PTW2008MAT Pumpkin Patch And Fall Farm Indoor & Outdoor Mat; 18 x 27 in.
- Mfr # PTW2008MAT
- Zoro # G003699451
product price:Â
$
47.19
/ea
Key Features
Color
Black
Size
27 x 0.15 x 18 in
Surface Design
Pumpkin Patch and Fall Farm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTW2008MAT
- Zoro #
- G003699451
- UPC #
- 638508082978
- Country of Origin
- China
Dimensions
- Size
- 27 x 0.15 x 18 in
Details
- Color
- Black
- Surface Design
- Pumpkin Patch and Fall Farm
Description
Features
- Indoor/Outdoor Action Back Felt Floor Mat.
- Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Pumpkin Patch and Fall Farm
- Artist - Tom Wood
- Dimension - 27 L x 0.15 W x 18 H in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.