SC2087HRM2858 28 x 58 in. Flamingos Indoor or Outdoor Runner Mat
- Mfr # SC2087HRM2858
- Zoro # G303698239
Key Features
Specifications
Details
- MFR #
- SC2087HRM2858
- Zoro #
- G303698239
- UPC #
- 194030366813
- Country of Origin
- China
- Surface Design
- Flamingos
Dimensions
- Size
- 28 x 58 in
Description
Flamingos Indoor or Outdoor Runner Mat
Indoor / Outdoor Floor Mat Runner 28 inch by 58 inch Action Back Felt Floor Mat / Carpet / Rug / Floor Runner. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with cleaner that does not produce suds & water. Use pressure with water from a garden hose or even a powerwasher to remove dirt. Vacuum like you would hardwood floors.
Specifications- Design: Flamingos
- Size: 28" x 58"
- Weight: 6 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.