Shop CAROLINES TREASURES
See all product information
Create Account
Snowflake Golden Retriever Set of 2 Cup Holder Car Coaster
- Mfr # BB1639CARC
- Zoro # G009461021
product price:Â
$
24.59
/pk of 2, $12.30/ea
Key Features
Length
2.5 in
Height
2.5 in
Weight
0.75 lbs
Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1639CARC
- Zoro #
- G009461021
- UPC #
- 638508566386
- Country of Origin
- China
Dimensions
- Length
- 2.5 in
- Height
- 2.5 in
- Width
- 0.25 in
Details
- Weight
- 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.