Snowman Collection For The Holidays Indoor and Outdoor Mat- 18 x 27 in.
- Mfr # PJC1084MAT
- Zoro # G709568501
product price:Â
$
36.55
/ea
Key Features
Color
Black
Surface Design
Snowman Collection For the Holidays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJC1084MAT
- Zoro #
- G709568501
- UPC #
- 638508078537
- Country of Origin
- China
Dimensions
- Size
- 27 x 0.15 x 18 in
Details
- Color
- Black
- Surface Design
- Snowman Collection For the Holidays
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.