Shop CAROLINES TREASURES

SS4249BT Pair Of USA American Flag With Westie Luggage Tags

  • Mfr # SS4249BT

  • Zoro # G403930383


product price:  $42.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4249BT
Zoro #
G403930383
UPC #
615872933815
Country of Origin
China

Description

Features
  • Baggage Tag made from fiberglass reinforced plastic.
  • Great for luggage, kennels or anything that needs identifying.
  • This is a 2 Sided tag.
  • The reverse side has a form that lists Name, Address, City, State, Zip and Phone number.
  • Includes leather strap for attaching to your luggage or bag
  • Design - USA American Flag with Westie
  • Pair of luggage tag
  • Artist - Suzanne Staines
  • Dimension - 2.75 L x 0.15 W x 4 H in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.