Shop CAROLINES TREASURES
See all product information
Create Account
SS8264BT Portuguese Water Dog Luggage Tags; Pack - 2
- Mfr # SS8264BT
- Zoro # G103930416
product price:Â
$
49.29
/ea
Key Features
Width
0.5 in
Length
2.75 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS8264BT
- Zoro #
- G103930416
- UPC #
- 705332214605
- Country of Origin
- China
- Item
- Luggage Tags
Dimensions
- Width
- 0.5 in
- Length
- 2.75 in
- Height
- 4 in
Description
Features
- Type - Portuguese Water Dog Luggage Tags
- Made from fiberglass reinforced plastic.
- Great for luggage, kennels or anything that needs identifying.
- This is a 2 Sided tag & The reverse side has a form that lists Name, Address, City, State, Zip and Phone number.
- Includes leather strap for attaching to your luggage or bag
- Pack - 2
- Dimensions - 2.75 x 0.15 x 4 in.
- Item Weight - 0.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.