Shop CAROLINES TREASURES
See all product information
Create Account
SS8785BT Westie Luggage Tag - Pair 2; 4 x 2.75 In.
- Mfr # SS8785BT
- Zoro # G003930431
product price:Â
$
49.25
/ea
Key Features
Width
0.5 in
Height
4 in
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS8785BT
- Zoro #
- G003930431
- UPC #
- 705332221801
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Height
- 4 in
- Length
- 2.75 in
Description
Features
- Made from fiberglass reinforced plastic.
- Great for luggage, kennels or anything that needs identifying.
- This is a 2 Sided tag.
- The reverse side has a form that lists Name. Address, City, State, Zip and Phone number.
- Includes leather strap for attaching to your luggage or bag.
- Pair of 2.
- Design - Westie.
- Dimension - 2.75 x 0.15 x 4 in.
- Item Weight - 0.35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.