Shop CAROLINES TREASURES
See all product information
Create Account
Summer In Small Town Usa Indoor and Outdoor Mat- 18 x 27 in.
- Mfr # PTW2012MAT
- Zoro # G409569686
product price:Â
$
63.35
/ea
Key Features
Size
27 x 0.15 x 18 in
Color
Black
Surface Design
Summer in Small Town USA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTW2012MAT
- Zoro #
- G409569686
- UPC #
- 638508083005
- Country of Origin
- China
- Color
- Black
- Surface Design
- Summer in Small Town USA
Dimensions
- Size
- 27 x 0.15 x 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.