Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Gauge 2-1/2 Inch Angle Finish Nailer

  • Mfr # C1565

  • Zoro # G916020465


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
13.5 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1565
Zoro #
G916020465
UPC #
850017477711
Country of Origin
China

Dimensions

Height
12 in
Length
13.5 in
Width
3.25 in

Description

The C1565 15 Gauge Angle Finish Nailer for Interior Trim, Exterior Trim, Baseboards, Crown Molding, Window and Door Casings, Chair Rails and Many Other Applications. The C1565 is Compatible with 15 Gauge 34Deg AngleFinish Nails from 1-1/4 to 2-1/2.


  • 360 degree adjustable exhaust.
  • Heavy Duty Heat Treated Aluminum Housing.
  • Tool-Free Quick Jam Release For Easy Nail Clearing.
  • Ergonomically Designed For Superior Balance and Control.
  • Tool-Free Depth Adjustment For Precision Driving of Nails.
  • Selective actuation switch for contact and sequential firing modes.
  • Fastener Compatibility: 15-gauge nails from 1-1/4′′ up to 2-1/2′′ in length
  • Loading Capacity: 100 PCS
  • Dimensions: 13-1/2′′(L)x12′′(H)x3-1/4′′(W), Weight: 4.41 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.