Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15Deg Coil Roofing Nailer

  • Mfr # CCN45

  • Zoro # G116020470


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Height
11.6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN45
Zoro #
G116020470
UPC #
864023000405
Country of Origin
China

Dimensions

Length
11.75 in
Height
11.6 in
Width
4 in

Description

The CCN45 Coil Roofing Nailer is One of the Most Versatile Roofing Nailers in the Industry. The CCN45 Can Be Used for Roofing, Insulation Board, Vapor Barrier Installation, Vinyl Siding and Fiber Cement Board.


  • 360 Degree Adjustable Exhaust.
  • Heavy-Duty. Heat Treated Aluminum Housing.
  • Tool-Free Quick Jam Release For Easy Nail Clearing.
  • Ergonomically Designed For Superior Balance and Control.
  • Lightweight design to reduce fatigue during prolonged use.
  • 7 Tool-Free Depth Adjustment For Precision Driving of Nails.
  • Fastener Compatibility: 15° Wire Collated Roofing nails from 7/8′′ to 1-3/4′′ in length and 0.120′′ diameter
  • Loading Capacity: 100 PCS
  • Dimensions: 11-3/4′′(L) × 11-3/5′′((H) × 4′′(W) H, Weight: 4.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.