Zoro Homepage

16 Gauge 2-1/2 Inch Straight Finish Nailer

  • Mfr # CFN64

  • Zoro # G816020466


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Width
4 in
Height
11.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFN64
Zoro #
G816020466
UPC #
850017477629
Country of Origin
China

Dimensions

Length
11.75 in
Width
4 in
Height
11.74 in

Description

The CFN64 Finish Nailer Can Be Used for a Variety of Applications. It is Ideal for Installing Molding, Chair Rail, Cabinetry and Other Finish Applications. It Accepts 16 Gauge Finish Nails From 1 to 2-1/2.


  • 360 Degree Adjustable Exhaust
  • Heavy-Duty. Heat Treated Aluminum Housing.
  • Tool-Free Quick Jam Release For Easy Nail Clearing.
  • Ergonomically Designed For Superior Balance and Control.
  • Tool-Free Depth Adjustment For Precision Driving of Nails.
  • Fastener Compatibility :16-gauge finish nails from 1′′ up to 2-1/2′′ diameter
  • Loading Capacity: 100 PCS
  • Dimensions: 11-3/4′′(L) × 11-3/5′′((H) × 4′′(W), Weight: 4.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.