Zoro Homepage

18 Gauge 2-1/8 Inch Brad Nailer

  • Mfr # CF50

  • Zoro # G416020460


product price: $69.99
/ea

Key Features

Height
10.7 in
Length
9.8 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF50
Zoro #
G416020460
UPC #
850017477698
Country of Origin
China

Dimensions

Height
10.7 in
Length
9.8 in
Width
2.5 in

Description

The CF Brad Nailer Can Be Used for a Variety of Applications. It is Ideal for Trim Work,Furniture Building and Other Finish Applications. It Accepts 18 Gauge Brad Nails From 5/8 to 2-1/8.


  • Heavy-Duty, Heat Treated Aluminum Housing.
  • Tool-Free Oulck Jam Release For Easy Nail Clearing.
  • Ergonomically Designed For Superior Balance and Control.
  • Tool-Free Depth Adjustment For Precision Driving of nails.
  • Rear Exhaust Directs Air Away From Your Work Surface.
  • Selective actuation switch for contact and sequential firing modes.
  • 18-gauge brad nails from 5/8-inch to 2-1/8-inch diameter
  • Loading Capacity: 100 PCS
  • Dimensions: 9.8′′(L)x2.5′′(W)x10.7′′(H), Weight: 3.0 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.