Zoro Homepage

18 Gauge L-Cleat Flooring Nailer

  • Mfr # CFL4518

  • Zoro # G516020469


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Length
17.8 in
Width
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL4518
Zoro #
G516020469
UPC #
864023000429
Country of Origin
China

Dimensions

Height
21.5 in
Length
17.8 in
Width
3.56 in

Description

The CFL4518 18 Gauge L-Cleat Flooring Nailer is Designed for Use On Tongue and Groove Flooring Ranging From 3/8 to 3/4 Thick. This Nailer is Perfect for Engineered or Solid Hardwood Flooring Including More Exotic Hardwoods Like Stranded Bamboo.


  • Compatible with 3/8" to 3/4" Engineered or Solid Hardwood Tongue and
  • 3 Interchangeable Non-Marring Base Plates for Different Thickness Flooring.
  • High Quality Rubber Mallet.
  • Heavy Duty Heat Treated Aluminum Housing.
  • Lightweight Design to Reduce Fatigue During Extended Use.
  • Fastener Compatibility: 1-1/4" to 1-3/4" L-cleat Flooring Nails (18 gauge)
  • Loading Capacity: 100 18Ga L-Cleats
  • Dimensions: 17.8′′ L x 3.56′′ W x 21.5′′ H, Weight: 9.15 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.