Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 Inch 15Deg Coil Siding Nailer

  • Mfr # CCN65

  • Zoro # G616020468


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Width
12.44 in
Length
11.1 in
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN65
Zoro #
G616020468
UPC #
864023000474
Country of Origin
China

Dimensions

Width
12.44 in
Length
11.1 in
Height
5.2 in

Description

The CCN65 Coil Siding Nailer Can Be Used for a Variety of Applications. Such As Wall Sheathing,Siding Installation, Wood Box Assembly and Fencing.


  • Side-load, tilt bottom magazine for fast and easy reloads.
  • 5.1 lbs, lightweight to reduce fatigue during prolonged use.
  • Tool-less depth of drive adjustment for optimal depth in a variety of applications.
  • Drives wire and plastic collated nails for added flexibility.
  • Adjustable air deflector, directs the air exhaust in any direction.
  • No mar nose cap attachment protects material from accidental marks.
  • Plastic shield deflects wire collation for added safety.
  • 1-1/2′′ to 2-1/2′′ 15° wire or plastic collated nails
  • Loading Capacity: 250 PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.