Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21Deg Full Head Framing Nailer

  • Mfr # CFRN9021

  • Zoro # G816020459


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
14.2 in
Length
20.9 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFRN9021
Zoro #
G816020459
UPC #
864023000412
Country of Origin
China

Dimensions

Width
14.2 in
Length
20.9 in
Height
4.2 in

Description

The CFRN9021-B is one of the most versatile Framing nailers in the industry.The CFRN9021-B can be used in Framing, Sheathing, Siding, Trusses, Bridging, Engineered Lumber, Strapping, Fencing, Exterior Decks, and Sub-Flooring.


  • Heat treated aluminum housing.
  • Tool-free depth adjustment.
  • Comfortable non-slip rubber grip.
  • Contact and sequential firing modes.
  • 21° Plastic Collated Full Head Framing Nails – 2′′ x 0.113′′ to 3-1/2′′ x 0.147′′
  • Loading Capacity: 60PCS
  • Dimensions: 20.9′′ L x 14.2′′ W x 4.2′′ H, Weight: 8.93 lbs
  • Operating Pressure: 70-115-PSI (4.8-7.9 BAR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.