Zoro Homepage

30Deg to 34Deg Paper Collated Framing Nailer

  • Mfr # CHF9034

  • Zoro # G716020467


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
5.14 in
Width
16.25 in
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF9034
Zoro #
G716020467
UPC #
850037570270
Country of Origin
China

Dimensions

Height
5.14 in
Width
16.25 in
Length
16.25 in

Description

The CHF9034 is one of the most versatile Framing nailers in the industry. The CHF9034 can be used in framing, sheathing, siding, trusses, bridging, engineered lumber, strapping, fencing, exterior decks, and sub-flooring.


  • Heat treated aluminum housing.
  • Tool-free depth adjustment.
  • Comfortable non-slip rubber grip.
  • Contact and sequential firing modes.
  • Load Capacity: 80 Nails (2 Standard Strips)
  • Operating Pressure: 70-110 psi (4.8-7.5 BAR)
  • Air Consumption: 0.088-CF/Cycle @ 90 psi
  • Fastener Diameters: 0.113"- 0.131"
  • Fastener Compatibility: 30° to 34° Clipped-Head Paper Collated Framing Nails 2" to 3-1/2", 30° to 34° Offset Rounded Head Paper Collated Framing Nails 2" to 3-1/2", 1-1/2′′ to 2′′ L-Cleat Nails (16 Gauge)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.