Aftermarket Top Cover for Hitachi NV45AB2 Roofing Nailer and Carpenter Roofing Nailer No.2
- Mfr # CCN45-2
- Zoro # G415914203
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Overall Height
1 in
Overall Length
9 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCN45-2
- Zoro #
- G415914203
- UPC #
- 850017477148
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Length
- 9 in
- Overall Width
- 6 in
Description
Carpenter CCN45 Aftermarket Top Cover for Hitachi NV45AB2 Roofing Nailer and Carpenter Roofing Nailer #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.