Zoro Homepage

CCN45 REBUILD KIT

  • Mfr # RKCCN45

  • Zoro # G516016073


product price: $37.79
/ea

Key Features

Width
8 in
Depth
1 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCCN45
Zoro #
G516016073
UPC #
850037570218
Country of Origin
China

Dimensions

Width
8 in
Depth
1 in
Length
11 in

Description

RKCCN45 -CCN45 REBUILD KIT Part #'s :7,8,9,10,11,12,133,14,19,21,25,26,27,47,503,56,60,61,63,68,69,70,712 7-Gasket F 8-Gasket G 9-Exhaust Valve 10-Head Cap 11-Cylinder O-ring 30.5x3.5 12-Piston H 13-O-ring 65x2 14-O-ring 41.5x2.4 19-O-ring 56x2.4 21-O-ring 47x2.4 25-O-ring 43.5x2.65 26-Piston Bumper 27-Bumper Sheet 47-O-ring 3.55x2 50-O-ring 11.8x1.5 56-O-ring 2.8x1.8 60-O-ring 8.75x1.8 61-Feed Piston O-ring 63-O-ring 11.2x1.8 68-Feeder Spring 69-Feeder A 70-Feeder Shaft 71-Feeder Shaft Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.