Shop CARPENTER AIR TOOLS
See all product information
Create Account
for Hitachi NR83A & NR83A2 Framing Nailers
- Mfr # ALUMINUM MAGAZINE
- Zoro # G316016105
product price:Â
$
44.99
/ea
Key Features
Width
6 in
Length
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALUMINUM MAGAZINE
- Zoro #
- G316016105
- UPC #
- 850017477667
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 6 in
- Depth
- 6 in
Description
Carpenter Framing Nailer CFRN9021-B Magazine Assembly Part#s:79-89 & 91 also fits Hitachi NR83A & NR83A2#885-827 Framing Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.