Zoro Homepage

Mini Palm Nailer

  • Mfr # CMPN90

  • Zoro # G216020462


product price: $39.99
/ea

Key Features

Width
2.6 in
Length
4.45 in
Height
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPN90
Zoro #
G216020462
UPC #
864023000436
Country of Origin
China

Dimensions

Width
2.6 in
Length
4.45 in
Height
4.41 in

Description

The CMPN90 Mini Palm Nailer is a Powerful, Lightweight, Convenient Tool for Driving Nails in Tight Spaces. The CMPN90 is a Great Addition to Any Tool Collection.


  • Comfortable ergonomic rubber grip.
  • Great for use in confined areas.
  • Suitable for round head nails.
  • Lightweight design.
  • Driving nails into confined areas.
  • Fastener Compatibility: 0.118′′ to 0.354′′ x 1.969′′ to 3.543′′ Nails
  • Loading Capacity: 1 PC
  • Dimensions: 4.45′′ L x 2.6′′ W x 4.41′′ H, Weight: 0.882 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.