Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic 3-In-1 Flooring Nailer/Stapler

  • Mfr # CFL5016

  • Zoro # G316020461


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Length
19.13 in
Width
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL5016
Zoro #
G316020461
UPC #
864023000443
Country of Origin
China

Dimensions

Height
21.5 in
Length
19.13 in
Width
3.56 in

Description

The CFL5016 Flooring Nailer/Stapler Is One of the Most Versatile Hardwood Flooring Nailers In the Industry. TheCFL5016 Can Be Used to install Solid Hardwood, Bamboo, Exotic Hardwoods and Engineered Flooring. TheCFL5016 Easily Adjusts for Use on 1/2 to 3/4 Tongue and Groove Flooring.


  • Compatible with 1/2′′ to 3/4′′ tongue and groove flooring.
  • Includes 2 non-marring base plates for different floor thickness.
  • Heavy duty heat treated aluminum housing.
  • Lightweight design to reduce fatigue during prolonged use.
  • Includes lubricant and wrenches.
  • Fastener Compatibility: 1-1/2′′ to 2′′ Flooring Staples, 1-1/2′′ to 2′′ T-Cleat Nails (16 Gauge), 1-1/2′′ to 2′′ L-Cleat Nails (16 Gauge)
  • Loading Capacity: 90 Staples, 110 T or L Cleats
  • Dimensions: 19.13′′ L x 3.56′′ W x 21.5′′ H, Weight: 12.8 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.