2100.306 Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Emerald

  • Mfr # 2100.306

  • Zoro # G803697329


product price:  $223.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2100.306
Zoro #
G803697329
UPC #
670366503066
Country of Origin
China

Description

  • 10-year Wear Warranty.
  • Anti-Static Treatment.
  • N6 Recyclable Yarn Type.
  • Meets or exceeds Class I fire rating as specified in NFPA Life Safety Code 101.
  • Shape: Rectangle.
  • Color: Emerald.
  • Size: 6' x 9'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.