Shop CARPETS FOR KIDS
Create Account
2314 Read to Dream Pattern Rug
Mfr # 2314
Zoro # G503689167
product price:Â $194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2314
- Zoro #
- G503689167
- UPC #
- 670366154701
- Country of Origin
- China
Description
Features
- Material - 100% Commercial grade nylon face yarn
- Increased fiber density
- Anti-microbial treatment
- Double-stitched edges
- Lifetime anti-static fiber
- Eco-friendly, recyclable carpet
- Unmatched softness and flexibility
- Looks better longer - helps prevent wrinkling and creasing
- Higher delaminating test results means increased durability
- Increased sound and thermal insulation performance
- Colors and patterns are designed to be fun for children
- Treated with "Carpet Guard" which provides soil and stain protection in the classroom
- The Anti-Microbial treatment minimizes product deterioration and odors
- Type - Read to Dream Pattern Rug
- Shape - Rectangle
- Size - 4 x 6 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.