Shop CARPETS FOR KIDS

83015 God is Love Learning Rug, 5 ft. 5 in. x 7 ft. 8 in.

  • Mfr # 83015

  • Zoro # G503688924


product price:  $254.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83015
Zoro #
G503688924
UPC #
670366152752
Country of Origin
China

Description

Eco-friendly patterned rugs are good for the environment and safe for your kids. 100% lead free, all Carpets for Kids play rugs meet the CRI’s Green Label Plus certification, the most stringent testing standard in the Industry. This inspirational rug will be a perfect addition to any room. Children will learn the alphabet while being reminded of the love that God has for them. Uppercase letters surround the border while the verse, John 3:16, is featured in the center.

Features
  • Size - 5 ft. 5 in. x 7 ft. 8 in.
  • Shape - Rectangle.
  • 100% BCF Nylon, Type N6
  • 2-ply heat set treatment
  • Cut pile carpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.