Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2613 Reading by the Book Seating 8.33 ft. x 13.33 ft. Rectangle Rug
Mfr # 2613
Zoro # G203688736
product price:Â $1,138.99
/eaKey Features
Shape
Rectangle
Pattern
Reading By The Book Seating
Length (In.)
160 in
Width (In.)
100 in
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2613
- Zoro #
- G203688736
- UPC #
- 670366156071
- Country of Origin
- China
Dimensions
- Length (In.)
- 160 in
- Width (In.)
- 100 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Reading By The Book Seating
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
- Rug Type
- Area Rug
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.