Shop CARPETS FOR KIDS

33750 6 ft. Kidsoft Tranquil Trees; Green - Round

  • Mfr # 33750

  • Zoro # G703688779


product price:  $235.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33750
Zoro #
G703688779
UPC #
670366169828
Country of Origin
China

Description

Carpets for kids is the industry leader in high-quality, educational area rugs. We offer childrens educational rugs for daycares, schools and homes across the country. Our amazing colors, both bright and in an earth-tone palette, and our innovative designs, make cfk the only choice for quality childrens classroom rugs. At carpets for kids our goal is to provide all educators with a quality tool to enhance learning for young children. We strive to have the best designs and highest quality area rugs on the market.

Happy little trees will be a fun and welcoming addition to any room or learning space.

Specifications
  • Color: Green
  • Shape: Round
  • Material: Commercial - cut pile carpet - 100% continuous filament type 6 and 6/6 nylon - recyclable
  • Warranty: Lifetime limited abrasive wear warranty, no fault edge warranty, advanced anti-static protection, advanced stain protection
  • Size: 6 ft.
  • Country of Origin: USA
  • Dimension: 0.31" H x 72" W x 72" D
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.