Shop CARPETS FOR KIDS

4206 6 ft. 9 in. x 9 ft. 5 in. Seating Circles Circletime Rug; Oval

  • Mfr # 4206

  • Zoro # G303689152


product price:  $356.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4206
Zoro #
G303689152
UPC #
670366157795
Country of Origin
China

Description

Carpets for kids is the industry leader in high-quality, educational area rugs. We offer childrens educational rugs for daycares, schools and homes across the country. Our amazing colors, both bright and in an earth-tone palette, and our innovative designs, make cfk the only choice for quality childrens classroom rugs. At carpets for kids our goal is to provide all educators with a quality tool to enhance learning for young children. We strive to have the best designs and highest quality area rugs on the market.

Primary-colored circles create a fun place for kids of all ages to sit and learn.

Features
  • Lifetime anti-microbial protection
  • Anti static protection
  • Double-stitched serged edges
  • Carpet stain protection
  • Assists in allergen particle control
  • Meets nfpa 253, class 1 firecode
  • This rug meets the cri's green label plus certification, the most stringent testing standard in the industry
Specifications
  • Shape: Oval
  • Material: Commercial - cut pile carpet - 100% continuous filament type 6 and 6/6 nylon - recyclable
  • Warranty: Lifetime limited abrasive wear warranty, no fault edge warranty, advanced anti-static protection, advanced stain protection
  • Size: 6 ft. 9 in. x 9 ft. 5 in.
  • Country of Origin: USA
  • Dimension: 0.31" H x 113" W x 72" D
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.