Shop CARPETS FOR KIDS

4216 Seating Circles Rug - 30 Seats

  • Mfr # 4216

  • Zoro # G703688892


product price:  $331.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Pattern
Color Seating Circles
Length (In.)
108 in
Width (In.)
72 in
Features
Recyclable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4216
Zoro #
G703688892
UPC #
670366156859
Country of Origin
China

Dimensions

Length (In.)
108 in
Width (In.)
72 in

Details

Item
Rug
Shape
Rectangle
Pattern
Color Seating Circles
Features
Recyclable
Environmental Certification
CRI Green Label Plus

Description

Eco-friendly patterned rugs are good for the environment and safe for your kids. 100% lead free, all Carpets for Kids play rugs meet the CRI’s Green Label Plus certification, the most stringent testing standard in the Industry. Rows of primary-colored circles create a fun place for kids of all ages to sit and learn. 30 spaces for the ultimate in classroom organization room for kids of all sizes!

Features
  • Size - 6 x 9 ft.
  • Seat Size - 14 x 17 in.
  • 100% BCF Nylon, Type N6
  • 2-ply heat set treatment
  • Cut pile carpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.